Shop All Timing Belts
Bando
8M Ht Timing Belt, 624-8M-20
Mfr # 624-8M-20
Zoro # G3760678
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 624 mm
- Number of Teeth - Timing Belts 78
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 624-8M-20
- Zoro # G3760678
- UPC # 64971722858
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 624 mm |
Height | 6 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 78 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male G-Style Plug (1855)
- CLIMAX METAL PRODUCTS C-018-S Set Screw Collar (C-018-S)
- GATES Hi-Power II Belts, B68 (B68)
- B B MANUFACTURING 800H075G, Timing Belt, Neoprene, Fiberglass (800H075G)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- BANDO TimingBelt, Synchro-Link, Neoprene, 420L050 (420L050G)
- BANDO S3M-741 Timing Belt, 150-S3M-741 (150-S3M-741)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-20 (1600-8M-20)
- BANDO Hp-Sts S8M-880 Tb, 600-S8M-880 Hp (600-S8M-880 HP)
- BANDO 3M Ht Timing Belt, 300-3M-6 (300-3M-6)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 180 Teeth, 30mm (1440 8M 30)
- Bando Power Transmission Belts