Shop All V-Belts
Bando
889 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L350
Zoro # G3776638
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Outside Length 889 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 889 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Hose Hanger, PK 6 (11749PK)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- DYNABRADE Bearing (02057)
- BESTORQ 3V335 V Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3V335)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO 610 mm Outside Length, 13 mm Top Width, 1 Ribs (A22)
- MITSUBOSHI Double Angle V-Belt CC Type, 7/8" x 240" (CC240)
- Bando Power Transmission Belts