Shop All V-Belts
Bando
889 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L350
Zoro # G3798749
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 889 mm |
Details
Item | V-Belt |
V-Belt Section | 3L |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS TC-050-20-S One-Piece Threaded Clamping Collar Recessed Screw (TC-050-20-S)
- NSK NSK 6908, 6900 Series Ball Bearing (6908)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3V670)
- BANDO Metric V-Belts, Spb2150 (SPB2150)
- BANDO Bando B144 Power King 147In 21/32In V-Belt (B144)
- BANDO Variable Speed, 3230Hv821 (3230HV821)
- BANDO Metric V-Belts, Xpz687 (XPZ687)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- GATES Metric-Power V-Belts, XPZ825 (XPZ825)
- Bando V-Belts