Shop All V-Belts
Bando
864 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L340
Zoro # G3781011
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 864 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mandrel (93550)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- FESTO Push-In Y-Connector QSMY-6 (QSMY-6)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- BANDO Power King, M23 (M23)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- BANDO Metric V-Belts, Spz1462 (SPZ1462)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- DAYTON C94 V-Belt, 98" Outside Length, 7/8" Top Width, 1 Ribs (13V834)
- Bando Power Transmission Belts