Shop All V-Belts
Bando
813 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L320
Zoro # G3782594
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 35 Degrees
- Outside Length 813 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 813 mm |
Details
Item | V-Belt |
V-Belt Section | 5L |
Number of Ribs | 1 |
Groove Angle | 35 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (DPEF101408)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Coupler (1815)
- ALEMITE Giant Buttonhead Fitting 1-1/16 X 1/2, 7/8in. Hex, 1/2in. NPTF (AL1820-1)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 2370 (2370)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5380 (RPF5380)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- BANDO V Belt, Rubber, 5/32 (260J6)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3450 (3450)
- D&D 31 1/2" Outside Length, 5/9" Top Width, 6 Ribs (315J6)
- Bando Power Transmission Belts