Shop All V-Belts
Bando
787 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L310
Zoro # G3778841
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 35 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 787 mm |
Details
V-Belt Section | 5L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 35 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plugs, 310 Series, Stl, 3/8" (310-48)
- LOC-LINE Vacuum Hose Adapter (81210)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- BANDO 2946 mm Outside Length, 13 mm Top Width, 1 Ribs (A114)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1232)
- D&D 147" Outside Length, 2/3" Top Width, 1 Ribs (B144)
- Bando Power Transmission Belts