Shop All V-Belts
Bando
787 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A29
Zoro # G3846093
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Outside Length 787 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 787 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 62" Outside Length, 1/2" Top Width, 1 Ribs (A60/4L620)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-03-13)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- BANDO 2362 mm Outside Length, 17 mm Top Width, 1 Ribs (B90)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2430 (2430)
- BANDO Double V-Belt, Bb77 (BB77)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- Bando V-Belts