Shop All V-Belts
Bando
785 mm Outside Length, 7 mm Top Width, 1 Ribs
Mfr # 7M775
Zoro # G3832120
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 7M
- Number of Ribs 1
- Top Width 7 mm
- Groove Angle 60 Degrees
- Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 785 mm |
Details
Item | Belt |
V-Belt Section | 7M |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 5 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A36 38" Outside Length, 1/2" Top Width, 1 Ribs (A36-2)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1130754 Replacement Belt, B149 (B149)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- GATES MegaCrimp Couplings (10G-10FJX)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs (A37)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- Bando Power Transmission Belts