Shop All V-Belts
Bando
7696 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # BB300
Zoro # G3887594
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Thickness 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 7696 mm |
Details
V-Belt Section | BB |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- GATES Air Brake To Male Pipe With Nut And Slee, G33100-0606 (G33100-0606)
- KIPP Shim Ring DIN988, D1=14, D2=20, H=1, Steel Bright (K1151.1420100)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (B42)
- BANDO Power King, M21 (M21)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (4L460)
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3VX700)
- Bando V-Belts