Shop All V-Belts
Bando
762 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A28
Zoro # G3847712
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 762 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4 FLO-S)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO 3886 mm Outside Length, 17 mm Top Width, 1 Ribs (BX150)
- BANDO Power King, M26 (M26)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- BANDO Double V-Belt, Bb102 (BB102)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (AX39)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, BX Section, 5/8 in W Top, 103.3 in L Outside, 7/16 in THK (BX100)
- Bando Power Transmission Belts