Shop All V-Belts
Bando
759 mm Outside Length, 11 mm Top Width, 1 Ribs
Mfr # 11M750
Zoro # G3798520
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 11M
- Top Width 11 mm
- Number of Ribs 1
- Groove Angle 60 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 11 mm |
Outside Length | 759 mm |
Details
V-Belt Section | 11M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 7 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- ARO Rod Clevis Kit, Steel, 116046 (116046)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2490 (RPF2490)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- BANDO 2134 mm Outside Length, 17 mm Top Width, 1 Ribs (B81)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (BX70)
- BESTORQ SPZ1312 V Belt, 1312 mm (51.168 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ1312)
- Bando V-Belts