Shop All V-Belts
Bando
737 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B26
Zoro # G3843932
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 737 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Porting Block (4ZK41)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- GAST Repair Kit K773 (K773)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- BANDO Power King, B262 (B262)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- BANDO Variable Speed, 3230Hv821 (3230HV821)
- BANDO Metric V-Belts, Spb2150 (SPB2150)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- D&D 51 7/9" Outside Length, 4/9" Top Width, 1 Ribs (15512)
- Bando Power Transmission Belts