Shop All V-Belts
Bando
711 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # 1422V270
Zoro # G3794418
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-R
- Top Width 22 mm
- Number of Ribs 1
- Groove Angle 22 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 711 mm |
Details
V-Belt Section | RVS-R |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 22 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Bandless |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK341)
- FESTO Mushroom Pushbutton P-22-SW (P-22-SW)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E606)
- DAYTON 4L670 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670)
- BANDO Power Ace Cog, 3Vx270 (3VX270)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3345 (3345)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- BANDO P/A Cog Combo, 5Vxm900, 3-5Vx900 (3-5VX900)
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (AA55)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- Bando V-Belts