Shop All V-Belts
Bando
711 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AX26
Zoro # G3837739
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 711 mm |
Details
Item | Belt |
V-Belt Section | AX |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 25 cfm (RNC-0025)
- EAGLE EPDM Suction Hose, Bulk 1.5"x100ft. (004-0249-0050I-100)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1616 OH)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- BANDO Metric V-Belts, Xpz687 (XPZ687)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5450 (RPF5450)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3330 (3330)
- DAYTON 5L320 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320)
- Bando V-Belts