Shop All V-Belts
Bando
711 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A26
Zoro # G3846513
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 711 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- MILTON FRL Modular Port Pipe Insert, 1/2" (S-1163-10)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (AX39)
- BANDO Metric V-Belts, Spz1462 (SPZ1462)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3515 (RPF3515)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2430 (2430)
- D&D 156" Outside Length, 1/2" Top Width, 1 Ribs (A154)
- Bando V-Belts