Shop All V-Belts
Bando
686 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L270
Zoro # G3777371
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 34 Degrees
- Outside Length 686 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 686 mm |
Details
V-Belt Section | 5L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 34 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-28579, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28579 (28579)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- RENEWABLE LUBRICANTS Food Grade Gear Oil, 5 gal. (87264)
- SPEEDAIRE Air Compressor Pump, 10 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (5Z405)
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- BANDO Power King, M23 (M23)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (4L420)
- BANDO Variable Speed, 3230Hv821 (3230HV821)
- BESTORQ Aftermarket JOHN DEERE M160956 Replacement Belt, 4LK590 (4LK590)
- Bando Power Transmission Belts