Shop All V-Belts
Bando
660 mm Outside Length, 6 mm Top Width, 1 Ribs
Mfr # 2L260
Zoro # G3764762
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Number of Ribs 1
- Top Width 6 mm
- Groove Angle 40 Degrees
- Outside Length 660 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 6 mm |
Outside Length | 660 mm |
Details
V-Belt Section | 2L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 3 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,766 Nameplate RPM (213TTDBD6026)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2 inch OD (10J200JA)
- NTN NTN 6015Z, RadialDeep Groove Ball Bearing 75 Mm Id X 115 Mm Od X 20 Mm W Single Shielded (6015Z)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280)
- BANDO Power King Combo, Bm120, 2B120 (2B120)
- BANDO 850Va2522 Variable Speed, 1622V336 (1622V336)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 2310 (2310)
- BANDO 1092 mm Outside Length, 13 mm Top Width, 1 Ribs (A41)
- DAYTON A105 V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (3X351)
- Bando Power Transmission Belts