Shop All V-Belts
Bando
6147 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B240
Zoro # G3845649
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 40 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 6147 mm |
Details
Item | Belt |
V-Belt Section | B |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 (10T04-023 x 10)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (B26)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3410 (3410)
- BANDO Power King, M19 (M19)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (5L550)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (B93)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- Bando V-Belts