Shop All V-Belts
Bando
610 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AX22
Zoro # G3833931
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 610 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 610 mm |
Details
V-Belt Section | AX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M1220 (7M1220)
- D&D 1412mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1412)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- MI-T-M On/Off Switch (32-0808)
- BANDO 1524 mm Outside Length, 17 mm Top Width, 1 Ribs (BX57)
- BANDO Duraflex Vc Polyurethane, Vc6X470 (VC6X470)
- BANDO Power King Cog, Cx98 (CX98)
- BANDO 1372 mm Outside Length, 17 mm Top Width, 1 Ribs (5L540)
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- BANDO Scooter Belt, 729-18-30-8.5 (729-18-30-8.5)
- DAYTON BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (6L291)
- Bando V-Belts