Shop All V-Belts
Bando
610 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A22
Zoro # G3845980
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 610 mm |
Details
V-Belt Section | A |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- BETA 1 FILTERS Air/Oil Separator replacement for 55135170200 / KAISHAN COMPRESSOR (B1AS0006700)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX600)
- BANDO Metric V-Belts, Xpb3150 (XPB3150)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Alternator, 2345 (2345)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- Bando V-Belts