Shop All V-Belts
Bando
610 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L240
Zoro # G3772219
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 610 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 610 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clamping Module EV-16-4 (EV-16-4)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Oil Control Gun (OCVF-001)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Vacuum Pump, 3485 (3485)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- DAYTON 4L180 V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- Bando Power Transmission Belts