Shop All V-Belts
Bando
6045 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # SPC6000
Zoro # G3895583
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Top Width 22 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Thickness 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 6045 mm |
Details
V-Belt Section | SPC |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 18 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -34 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA2012ZOH (BA2012ZOH)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230)
- BANDO Double V-Belt, Bb102 (BB102)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- BANDO 1092 mm Outside Length, 17 mm Top Width, 1 Ribs (BX40)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- GATES Truflex V-Belts, 5L870 (5L870)
- Bando V-Belts