Shop All V-Belts
This Product is Discontinued
Bando
5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (Discontinued)
Mfr # 43YR65
Zoro # G4599911
This Product is Discontinued
Key Features
- V-Belt Section 5VX
- Industry Number 5VX1230
- Number of Ribs 1
- Top Width 5/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 123" |
Details
Item | V-Belt |
V-Belt Section | 5VX |
Industry Number | 5VX1230 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Raw Edge, Cogged |
V-Belt Type | Cogged V-Belt |
Description
V-Belt, Industry Number 5VX1230, Number of Ribs 1, Outside Length 123 in, Top Width 5/8 in, Thickness 17/32 in, Material Fabric Cover, Polyester Cords, Rubber Body, Construction Cogged, Raw Edge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.