Shop All Timing Belts
Bando
5M Ht Timing Belt, 475-5M-25
Mfr # 475-5M-25
Zoro # G3702130
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 475 mm
- Number of Teeth - Timing Belts 95
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 475-5M-25
- Zoro # G3702130
- UPC # 64971717333
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 475 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 95 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI EPB13NFC, Pressure Line, 10 micron, Outside-In (MF0058440)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2721212SS)
- FESTO Plastic Tubing PUN-H-1/8-BR-150-CB (PUN-H-1/8-BR-150-CB)
- BANDO L Timing Belt, 187L037G (187L037G)
- BANDO TimingBelt, SynchroHT, Neoprene, 720-8M-50 (720-8M-50)
- BANDO S5M-325 Timing Belt, 100-S5M-325 (100-S5M-325)
- BANDO Hp-Sts S8M-920 Tb, 250-S8M-920 Hp (250-S8M-920 HP)
- BANDO S3M-255 Timing Belt, 100-S3M-255 (100-S3M-255)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- AFTERMARKET 3800S8M2800 DAndD Powerdrive S8M Single STS Replacement Timing Belt (3800-S8M-2800-DD)
- Bando Power Transmission Belts