Shop All Timing Belts
Bando
5M Ht Timing Belt, 300-5M-15
Mfr # 300-5M-15
Zoro # G3727288
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 300 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 300-5M-15
- Zoro # G3727288
- UPC # 64971717307
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 300 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 80 Chain Size, 26 # of Teeth (80SF26H)
- SPEEDAIRE R70 Maintenance Kit (1WG54)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H150 (360H150G)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- BANDO TimingBelt, Synchro-Link, Neoprene, 630H150 (630H150G)
- BANDO S3M-363 Timing Belt, 150-S3M-363 (150-S3M-363)
- BANDO TimingBelt, Synchro-Link, 140XL025 (140XL025UG)
- BANDO Hp-Sts S8M-1400 Tb, 250-S8M-1400 Hp (250-S8M-1400 HP)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- Bando Power Transmission Belts