Shop All Timing Belts
Bando
5M Ht Timing Belt, 1125-5M-15
Mfr # 1125-5M-15
Zoro # G3714240
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 1125 mm
- Number of Teeth - Timing Belts 225
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 1125-5M-15
- Zoro # G3714240
- UPC # 64971717396
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1125 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 225 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S25F-6)
- FESTO Push-In Fitting QB-1/2-1/2-U (QB-1/2-1/2-U)
- DIXON King Nipple Beveled Steel, 4" (STB40)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L075 (150L075G)
- BANDO S3M-363 Timing Belt, 150-S3M-363 (150-S3M-363)
- BANDO TimingBelt, Synchro-Link, T5-815-25 (25T5-815UG)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L100 (150L100G)
- BANDO S5M-650 Timing Belt, 250-S5M-650 (250-S5M-650)
- BANDO S8M-1312 Timing Belt, 250-S8M-1312 (250-S8M-1312)
- CARLISLE 880-8MPT-22 Panther Synchronous Belt (880-8MPT-22)
- Bando Timing Belts