Shop All Timing Belts
Bando
5M Ht Timing Belt, 1050-5M-15
Mfr # 1050-5M-15
Zoro # G3704011
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 1050 mm
- Number of Teeth - Timing Belts 210
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 1050-5M-15
- Zoro # G3704011
- UPC # 64971717393
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1050 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 210 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Idler (756-1198)
- TITAN PRO Motor Dual Run Cap, 30/4MFD, 370-440V, Oval (TOCFD304)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DSR03.00)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- BANDO TimingBelt, Synchro-Link, Neoprene, 230H100 (230H100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 135L050 (135L050G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 225L100 (225L100G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 420L050 (420L050G)
- BANDO Xl Polyurethane Tb, 120Xl075Ug (120XL075UG)
- BANDO Hp-Sts S8M-1480 Tb, 150-S8M-1480 Hp (150-S8M-1480 HP)
- GATES PowerGrip Timing Belts, 225L075 (225L075)
- Bando Timing Belts