Shop All V-Belts
Bando
587 mm Outside Length, 7 mm Top Width, 1 Ribs
Mfr # 7M580
Zoro # G3829354
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 7M
- Number of Ribs 1
- Top Width 7 mm
- Groove Angle 60 Degrees
- Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 587 mm |
Details
Item | Belt |
V-Belt Section | 7M |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 5 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fitting, Crimp-On, 1/2in Hose (8G-8FJX)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- GATES Hi-Power II Belts, A65 (A65)
- BANDO Power King Cog, Bx23 (BX23)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5390 (RPF5390)
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- Bando Power Transmission Belts