Shop All V-Belts
Bando
5867 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # C229
Zoro # G3831980
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 22 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Outside Length 5867 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 5867 mm |
Details
Item | Belt |
V-Belt Section | C |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- FOSTER Plugs, 310 Series, Steel, 3/8" (310-43)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3515 (RPF3515)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (B29)
- BANDO 348 mm Outside Length, 5 mm Top Width, 1 Ribs (5M345)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- Bando V-Belts