Shop All V-Belts
Bando
584 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L230
Zoro # G3768874
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 36 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 584 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 850-5MGT-15 (850-5MGT-15)
- TOMPKINS Hydraulic Fitting-Flange20FL C61 CONNECTOR PLATE (CP-20)
- FESTO Standards-Based Cylinder DSNU-25-80-PPV-A (DSNU-25-80-PPV-A)
- DIXON VSeries Valved, CouplerSS, 1/2", FNPTF, 1/2" (4VF4-SS)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- BANDO 378 mm Outside Length, 5 mm Top Width, 1 Ribs (5M375)
- BANDO 1092 mm Outside Length, 17 mm Top Width, 1 Ribs (BX40)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- BANDO 1981 mm Outside Length, 17 mm Top Width, 1 Ribs (B75)
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- D&D 2600mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2600)
- Bando V-Belts