Shop All V-Belts
Bando
559 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AX20
Zoro # G3838658
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 559 mm |
Details
Item | Belt |
V-Belt Section | AX |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- BRECO Plugs, Brass, 1/4" x 1/4" FPT (DS2F2-B)
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- WESTWARD Grease Fitting Kit, No. Pieces 44, PK44 (52NZ88)
- BANDO V Belt, Steel, 3/8 (Sunrope A Fastener Open)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (A25)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BANDO Power King, M29 (M29)
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- DAYTON 2/B144 Banded V-Belt, 147-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ3)
- Bando V-Belts