Shop All V-Belts
Bando
5385 mm Outside Length, 16 mm Top Width, 1 Ribs
Mfr # 5V2120
Zoro # G3830048
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 16 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Thickness 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 16 mm |
Outside Length | 5385 mm |
Details
V-Belt Section | 5V |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 14 mm |
Material | Ethylene Elastomeric |
Construction | Banded |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- FAG BEARINGS FAG-6000 2RS, Deep Groove BBear, Single Row 90Mm, 6000 2RS (6000 2RS)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Run Capacitor, 10 MFD, 370V, Round (2MEC3)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2450 (RPF2450)
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- Bando V-Belts