Shop All V-Belts
Bando
533 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L210
Zoro # G3774389
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 35 Degrees
- Outside Length 533 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 533 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 35 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- BESTORQ BX160 Cogged Belt, 163 in Outside Length, 21/32 in Top Width, 1 Ribs (BX160)
- SHINN FU CO OF AMERICA Ram 10 TON Porto-Power Hyd Kit F/B65115 (AWB65189)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-B)
- BANDO Variable Speed, 3230Hv821 (3230HV821)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- BANDO Double V-Belt, Aa45 (AA45)
- BANDO Power King, M20 (M20)
- BANDO 2896 mm Outside Length, 13 mm Top Width, 1 Ribs (A112)
- D&D 1337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1337)
- Bando V-Belts