Shop All V-Belts
Bando
508 mm Outside Length, 6 mm Top Width, 1 Ribs
Mfr # 2L200
Zoro # G3765164
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Number of Ribs 1
- Top Width 6 mm
- Groove Angle 40 Degrees
- Outside Length 508 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 6 mm |
Outside Length | 508 mm |
Details
Item | V-Belt |
V-Belt Section | 2L |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 3 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS L2 SERIES SOLENOID VALVE (L23BA452B017G61)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3V425)
- BANDO Double V-Belt, Bb115 (BB115)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2450 (RPF2450)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- BANDO P/A Cog Combo, 3Vxm355, 3-3Vx355 (3-3VX355)
- BANDO Banflex Combo, 2-11Ms1120 (2-11MS1120)
- DAYTON B67 V-Belt, 70 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A157 (6A157)
- Bando V-Belts