Shop All V-Belts
Bando
483 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L190
Zoro # G3769434
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 483 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A41 V Belt, 43 in Outside Length, 1/2 in Top Width, 1 Ribs (A41)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 460 V, 48Y Frame, Tenv (X462)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- PIX V-Belt, 3/8 X 140 (3V1400)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (B93)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- BANDO 1575 mm Outside Length, 10 mm Top Width, 1 Ribs (3L620)
- BANDO Power King, K26 (K26)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- Bando Power Transmission Belts