Shop All V-Belts
Bando
480 mm Outside Length, 5 mm Top Width, 1 Ribs
Mfr # 5M475
Zoro # G3798852
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5M
- Number of Ribs 1
- Top Width 5 mm
- Groove Angle 60 Degrees
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5 mm |
Outside Length | 480 mm |
Details
V-Belt Section | 5M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 3 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MOR 90 (6801-12-08)
- HESSAIRE Fan Motor for MC26A Mobile Cooler (6051026)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10MF-G)
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Vacuum Pump, 3485 (3485)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- CARLISLE AK24 Aramax Xtra Duty V-Belt (AK24)
- Bando V-Belts