Shop All V-Belts
Bando
4572 mm Outside Length, 16 mm Top Width, 1 Ribs
Mfr # 5VX1800
Zoro # G3813823
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 16 mm
- Number of Ribs 1
- Groove Angle 41 Degrees
- Outside Length 4572 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 16 mm |
Outside Length | 4572 mm |
Details
Item | V-Belt |
V-Belt Section | 5VX |
Number of Ribs | 1 |
Groove Angle | 41 Degrees |
Thickness | 13 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7323-50)
- GATES MegaCrimp Couplings (6G-6FJX90L)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2365 (2365)
- BANDO Duraflex Vc Polyurethane, Vc6X520 (VC6X520)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- BANDO 1133 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1120)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- BESTORQ 5V1250 V Belt, 125 in Outside Length, 5/8 in Top Width, 1 Ribs (5V1250)
- Bando Power Transmission Belts