Shop All V-Belts
Bando
457 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L180
Zoro # G3771071
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 35 Degrees
- Outside Length 457 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 457 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 35 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-230/3)
- WAI GLOBAL Motor, MTR SALT SPREADER 12V, 12 Volt, BiDirectional (10869N)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 50318D10BNV, Pressure Line, 10 micron, Outside-In (MF0059518)
- DAYTON B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (6L217)
- BANDO 925Vc3830 Variable Speed, 2430V364 (2430V364)
- BANDO Power King, M19 (M19)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (A47)
- BANDO Metric V-Belts, Spz1462 (SPZ1462)
- BESTORQ 48285 SCAG POWER EQUIPMENT, INC. Mower Attachments: SWMU-52A Belt for Blade - Right, 5LK560 (5LK560)
- Bando Power Transmission Belts