Shop All V-Belts
Bando
4470 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B173
Zoro # G3851650
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 4470 mm |
Details
V-Belt Section | B |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-30-SU (ESS-30-SU)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX600)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- BANDO Power King Combo, Bm128, 2B128 (2B128)
- DAYTON 5L650 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- Bando Power Transmission Belts