Shop All V-Belts
Bando
4064 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # BB155
Zoro # G3896712
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Thickness 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 4064 mm |
Details
V-Belt Section | BB |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Shield Kit, 7.5x10 (60526)
- SMC Speed Control Valve, 12mm Tube (AS4002F-12)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- GATES MegaCrimp Couplings (20G-20FJX90M)
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- BANDO 635 mm Outside Length, 10 mm Top Width, 1 Ribs (3V250)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (4L420)
- Bando V-Belts