Shop All V-Belts
Bando
4064 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # B157
Zoro # G3846863
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 40 Degrees
- Outside Length 4064 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 4064 mm |
Details
V-Belt Section | B |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 11 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- SUNTEC B2Ya8916 Oil Pump (2 Stage-3450 (B2YA8916)
- GREENLEE Wrench, Combo Ratchet 1 (0354-23)
- BANDO 875Vc3630 Variable Speed, 2230V345 (2230V345)
- BANDO 711 mm Outside Length, 17 mm Top Width, 1 Ribs (BX25)
- BANDO 1245 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V484)
- BANDO P/A Cog Combo, 3Vxm355, 3-3Vx355 (3-3VX355)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (A42)
- BANDO Ultrapower Ag Kc Belts, A37Kc (A37KC)
- D&D 60" Outside Length, 3/8" Top Width, 1 Ribs (3V600)
- Bando Power Transmission Belts