Shop All V-Belts
Bando
404 mm Outside Length, 3 mm Top Width, 1 Ribs
Mfr # 3M400
Zoro # G3777983
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3M
- Top Width 3 mm
- Number of Ribs 1
- Groove Angle 60 Degrees
- Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3 mm |
Outside Length | 404 mm |
Details
Item | Belt |
V-Belt Section | 3M |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 2 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (629RS)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.12" OD (3V4123)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450)
- BANDO 610 mm Outside Length, 13 mm Top Width, 1 Ribs (AX22)
- BANDO Duraflex Vc Polyurethane, Vc6X470 (VC6X470)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- BANDO 1143 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V443)
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- Bando Power Transmission Belts