Shop All Timing Belts
Bando
3M Ht Timing Belt, 669-3M-15
Mfr # 669-3M-15
Zoro # G3758672
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 669 mm
- Number of Teeth - Timing Belts 223
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bando
- MFR # 669-3M-15
- Zoro # G3758672
- UPC # 64971717149
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 669 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 223 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- BANDO Hp-Sts S8M-760 Tb, 250-S8M-760 Hp (250-S8M-760 HP)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L100 (322L100G)
- BANDO Hp-Sts S8M-1400 Tb, 250-S8M-1400 Hp (250-S8M-1400 HP)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L050 (124L050G)
- BANDO S5M-600 Timing Belt, 100-S5M-600 (100-S5M-600)
- DAYTON Gearbelt, HT, 85 Teeth, Length 1190 mm (1LWB5)
- Bando Power Transmission Belts