Shop All V-Belts
Bando
391 mm Outside Length, 5 mm Top Width, 1 Ribs
Mfr # 5M387
Zoro # G3795614
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5M
- Number of Ribs 1
- Top Width 5 mm
- Groove Angle 60 Degrees
- Outside Length 391 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5 mm |
Outside Length | 391 mm |
Details
V-Belt Section | 5M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 3 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- PRIMEFIT Hi Flow 6-Ball Coupler 1/4" x 1/4" Male Brass (XHC1414MB6)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- BANDO Power King Cog, Cx98 (CX98)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (5L320)
- BANDO Power King Cog, Bx23 (BX23)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- BANDO 991 mm Outside Length, 13 mm Top Width, 1 Ribs (A37)
- D&D 53" Outside Length, 7/8" Top Width, 1 Ribs (C49)
- Bando Power Transmission Belts