Shop All V-Belts
Bando
3785 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # BB144
Zoro # G3901621
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Outside Length 3785 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 3785 mm |
Details
V-Belt Section | BB |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 14 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Description
This BANDO brand V-Belt has an outside length of 3785 mm, a top width of 17 mm, and 1 rib. It has a BB section, a thickness of 14 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- TIMKEN TIM-44156, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44156 (44156)
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- BANDO Power King, M21 (M21)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- BANDO Duraflex Vc Polyurethane, Vc6X470 (VC6X470)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- PIX Belt, B/5L, 21/32 x 174 in. OC (B171)
- Bando Power Transmission Belts