Shop All V-Belts
Bando
3708 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A144
Zoro # G3839364
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Outside Length 3708 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 3708 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Hose Clamp Gen Purp HD SAE#176 All SS300 (HCGP-333-176-5625)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/8 In (B 1 7/8)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500)
- BANDO 1727 mm Outside Length, 17 mm Top Width, 1 Ribs (5L680)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L350)
- DAYTON B170 V-Belt, 173" Outside Length, 21/32" Top Width, 1 Ribs (13V807)
- Bando V-Belts