Shop All V-Belts
Bando
3556 mm Outside Length, 16 mm Top Width, 1 Ribs
Mfr # 5VX1400
Zoro # G3814541
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 16 mm
- Number of Ribs 1
- Groove Angle 41 Degrees
- Outside Length 3556 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 16 mm |
Outside Length | 3556 mm |
Details
V-Belt Section | 5VX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 41 Degrees |
Thickness | 13 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06PSR01.00)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- D&D 70" Outside Length, 5/8" Top Width, 1 Ribs (5VX700)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAS 1 1/2)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- BANDO 3886 mm Outside Length, 17 mm Top Width, 1 Ribs (BX150)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3330 (3330)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- Bando Power Transmission Belts