Shop All V-Belts
Bando
3556 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3VX1400
Zoro # G3785701
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 44 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 3556 mm |
Details
V-Belt Section | 3VX |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.90" OD (3V693)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-S27D0NN-A20CE1)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 852 psi (88402DEF-50)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11023V, Pressure Line, 10 micron, Outside-In (MF0060374)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- BANDO 1092 mm Outside Length, 13 mm Top Width, 1 Ribs (A41)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- BANDO 914 mm Outside Length, 17 mm Top Width, 1 Ribs (5L360)
- BESTORQ BX59 Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- Bando V-Belts