Shop All V-Belts
Bando
348 mm Outside Length, 5 mm Top Width, 1 Ribs
Mfr # 5M345
Zoro # G3798502
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5M
- Number of Ribs 1
- Top Width 5 mm
- Groove Angle 60 Degrees
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5 mm |
Outside Length | 348 mm |
Details
V-Belt Section | 5M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 3 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM (5UKF1)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- BANDO 1346 mm Outside Length, 13 mm Top Width, 1 Ribs (A51)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- BANDO Metric V-Belts, Spz1120 (SPZ1120)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- CONTINENTAL CONTITECH AX98 Cogged V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (AX98)
- Bando V-Belts