Shop All V-Belts
Bando
3200 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # SPC3150
Zoro # G3914370
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Number of Ribs 1
- Top Width 22 mm
- Groove Angle 40 Degrees
- Thickness 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 3200 mm |
Details
Item | V-Belt |
V-Belt Section | SPC |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 18 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -34 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (EP162024)
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- TRU-FLATE Plug, 38 in, MNPT, Steel (12-227)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (A58)
- BANDO Power King Combo, Bm133, 2B133 (2B133)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- BANDO 1473 mm Outside Length, 17 mm Top Width, 1 Ribs (B55)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- Bando Power Transmission Belts